Zoro Homepage

QLINE D, EMC, Type 4X, 160x120x90mm, Polycarbonate

  • Mfr # Q16129PCEMC

  • Zoro # G6806809


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1612PD
Features
Watertight, Corrosion-Resistant
Width
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q16129PCEMC
Zoro #
G6806809
UPC #
783510465797
Country of Origin
Estonia

Dimensions

Width
4.72 in
Size
6.02 x 4.45 x 3.29 in
Height
6.3 in
Depth
3.54 in
Thickness
0.12 in / 3 mm
External Dimensions
160 x 120 mm / 6.30 x 4.72 in
Panel Size
5.12 x 3.94 in / 130 x 100 mm
Internal Dimensions
153 x 113 x 84 mm / 6.02 x 4.45 x 3.29 in

Details

Item
QLINE D,EMC,Type 4X,160x120x90mm,Pol
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1612PD
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Standards
UL 508A Listed; Type 4, 4X, 12, 13; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
0.80 lb
Series
QLine
Mounting
5.83 x 3.54 in / 148 x 90 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q1612PD
Interior Finish
EMC Conductive Coating

Description

QLINE D,EMC,Type 4X,160x120x90mm,Pol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.