Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QLINE D, EMC, Type 4X, 160x80x85mm, Polycarbonate

  • Mfr # Q1689PCEMC

  • Zoro # G6806696


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q168PD
Width
3.15 in
Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1689PCEMC
Zoro #
G6806696
UPC #
783510465391
Country of Origin
Estonia

Dimensions

Width
3.15 in
Height
6.3 in
Size
6.02 x 2.87 x 3.11 in
Depth
3.35 in
Thickness
0.12 in / 3 mm
External Dimensions
160 x 80 mm / 6.30 x 3.15 in
Panel Size
5.16 x 2.56 in / 131 x 65 mm
Internal Dimensions
153 x 73 x 79 mm / 6.02 x 2.87 x 3.11 in

Details

Item
QLINE D,EMC,Type 4X,160x80x85mm,Poly
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q168PD
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 4, 4X, 12, 13; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
0.60 lb
Series
QLine
Interior Finish
EMC Conductive Coating
Panel
Q168PD
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
5.83 x 1.97 in / 148 x 50 mm

Description

QLINE D,EMC,Type 4X,160x80x85mm,Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.