Zoro Homepage

QLINE D, EMC, Type 4X, 200x120x85mm, Polycarbonate

  • Mfr # Q20129PCEMC

  • Zoro # G6806854


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q2012PD
Color
Light Gray
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q20129PCEMC
Zoro #
G6806854
UPC #
783510465490
Country of Origin
Estonia

Dimensions

Width
4.72 in
Height
7.87 in
Depth
3.35 in
Size
7.60 x 4.45 x 3.11 in
Thickness
0.12 in / 3 mm
External Dimensions
200 x 120 mm / 7.87 x 4.72 in
Panel Size
6.69 x 3.94 in / 170 x 100 mm
Internal Dimensions
193 x 113 x 79 mm / 7.60 x 4.45 x 3.11 in

Details

Item
QLINE D,EMC,Type 4X,200x120x85mm,Pol
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q2012PD
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
0.90 lb
Series
QLine
Mounting
7.40 x 3.54 in / 188 x 90 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Interior Finish
EMC Conductive Coating
Panel
Q2012PD

Description

QLINE D,EMC,Type 4X,200x120x85mm,Pol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.