
QLINE D, EMC, Type 4X, 240x160x90mm, Pol
Mfr # Q24169PCEMC
Zoro # G5857198
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q2416PD
Height
9.45 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q24169PCEMC
Zoro #
G5857198
UPC #
783510465896
Country of Origin
Estonia
Dimensions
Height
9.45 in
Size
9.17 x 6.02 x 3.29 in
Depth
3.54 in
Width
6.3 in
Thickness
0.12 in / 3 mm
Internal Dimensions
233 x 153 x 84 mm / 9.17 x 6.02 x 3.29 in
External Dimensions
240 x 160 mm / 9.45 x 6.30 in
Panel Size
8.31 x 5.83 in / 211 x 148 mm
Details
Item
QLINE D,EMC,Type 4X,240x160x90mm,Pol
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q2416PD
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Series
QLine
Weight
1.30 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Interior Finish
EMC Conductive Coating
Mounting
8.98 x 5.12 in / 228 x 130 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q2416PD
Description
QLINE D,EMC,Type 4X,240x160x90mm,Pol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.