Zoro Homepage

Qline D Pushbutton, Type 4x, 2pb x 22.5m

  • Mfr # Q2PBPCDM

  • Zoro # G5831246


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q128PD
Size
120 x 80 mm
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2PBPCDM
Zoro #
G5831246
UPC #
783510151096
Country of Origin
Estonia

Dimensions

Size
120 x 80 mm
Height
4.45 in
Width
2.87 in
Depth
3.11 in
Thickness
0.14 in / 3.5 mm
Hole Size
22.5 mm
External Dimensions
4.72 x 3.15 in / 120 x 80 mm
Panel Size
5.15 x 2.56 in / 131 x 65 mm

Details

Item
Qline D Pushbutton,Type 4x,2pb x 22.5m
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q128PD
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Color
Light Gray
Weight
0.40 lb
Series
QLine PushButton
Standards
UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
4.25 x 1.97 in / 108 x 50 mm
Panel
Q128PD

Description

Qline D Pushbutton,Type 4x,2pb x 22.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.