Zoro Homepage

Qline D Pushbutton, Type 4x, 3pb x 22.5m

  • Mfr # Q3PBPCDM

  • Zoro # G5831474


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Depth
3.11 in
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3PBPCDM
Zoro #
G5831474
UPC #
783510151294
Country of Origin
Estonia

Dimensions

Depth
3.11 in
Size
160 x 80 mm
Height
6.02 in
Width
2.87 in
Thickness
0.12 in / 3 mm
Panel Size
6.69 x 3.94 in / 170 x 100 mm
Hole Size
22.5 mm
External Dimensions
6.29 x 3.15 in / 160 x 80 mm

Details

Item
Qline D Pushbutton,Type 4x,3pb x 22.5m
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Series
QLine PushButton
Weight
0.50 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
5.83 x 1.97 in / 148 x 50 mm
Panel
Q168PD

Description

Qline D Pushbutton,Type 4x,3pb x 22.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.