Zoro Homepage

Qline D Pushbutton, Type 4x, 3pb x 30.5m

  • Mfr # Q3PBPCD

  • Zoro # G5831569


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q3PBPCD
Zoro #
G5831569
UPC #
783510151591
Country of Origin
Estonia

Dimensions

Size
200 x 120 mm
Height
7.6 in
Width
4.45 in
Depth
3.11 in
Thickness
0.12 in / 3 mm
Panel Size
6.69 x 3.94 in / 170 x 100 mm
Hole Size
30.5 mm
External Dimensions
7.87 x 4.72 in / 200 x 120 mm

Details

Item
Qline D Pushbutton,Type 4x,3pb x 30.5m
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Series
QLine PushButton
Weight
0.90 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67
Mounting
7.40 x 3.54 in / 188 x 90 mm
Panel
Q168PD
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline D Pushbutton,Type 4x,3pb x 30.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.