Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D Pushbutton, Type 4x, 4pb x 30.5m

  • Mfr # Q4PBPCD

  • Zoro # G5831298


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2012PD
Color
Light Gray
Size
200 x 120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4PBPCD
Zoro #
G5831298
UPC #
783510151393
Country of Origin
Estonia

Dimensions

Size
200 x 120 mm
Width
4.45 in
Height
7.6 in
Depth
3.11 in
Thickness
0.12 in / 3 mm
External Dimensions
7.87 x 4.72 in / 200 x 120 mm
Hole Size
30.5 mm
Panel Size
6.69 x 3.94 in / 170 x 100 mm

Details

Item
Qline D Pushbutton,Type 4x,4pb x 30.5m
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2012PD
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Weight
0.90 lb
Series
QLine PushButton
Standards
UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67
Mounting
7.40 x 3.54 in / 188 x 90 mm
Panel
Q2012PD
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline D Pushbutton,Type 4x,4pb x 30.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.