Zoro Homepage

Qline D Pushbutton, Type 4x, 6pb x 30.5m

  • Mfr # Q6PBPCD

  • Zoro # G5831544


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2416PD
Depth
3.29 in
NEMA Enclosure Type
4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6PBPCD
Zoro #
G5831544
UPC #
783510151690
Country of Origin
Estonia

Dimensions

Depth
3.29 in
Width
6.02 in
Height
9.17 in
Size
240 x 160 mm
Thickness
0.12 in / 3 mm
External Dimensions
9.45 x 6.30 in / 240 x 160 mm
Hole Size
30.5 mm
Panel Size
8.31 x 5.83 in / 211 x 148 mm

Details

Item
Qline D Pushbutton,Type 4x,6pb x 30.5m
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2416PD
NEMA Enclosure Type
4X, 12
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Weight
1.30 lb
Series
QLine PushButton
Standards
UL 508A Listed; Type 4, 4X, 12, 13; No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12; CSA File Number 42186: Type 4, 4X, 12; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP67
Panel
Q2416PD
Mounting
8.98 x 5.12 in / 228 x 130 mm

Description

Qline D Pushbutton,Type 4x,6pb x 30.5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.