Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D, Type 4x, 120x80x85mm, Polycarbo

  • Mfr # Q1289PCDCC

  • Zoro # G5822295


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q128PD
Features
Clear Cover, Watertight, corrosion-resistant
Depth
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1289PCDCC
Zoro #
G5822295
UPC #
783510137892
Country of Origin
Estonia

Dimensions

Depth
3.11 in
Height
4.45 in
Width
2.87 in
Size
120 x 80 mm
Thickness
0.12 in / 3 mm
External Dimensions
4.72 x 3.15 in / 120 x 80 mm
Panel Size
3.58 x 2.56 in / 91 x 65 mm

Details

Item
Qline D,Type 4x,120x80x85mm,Polycarbo
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q128PD
Features
Clear Cover, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Series
QLine
Weight
0.50 lb
Cover Style
Clear
Panel
Q128PD
Mounting
4.25 x 1.97 in / 108 x 50 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline D,Type 4x,120x80x85mm,Polycarbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.