Zoro Homepage

Qline D, Type 4x, 160x80x55mm, Abs

  • Mfr # Q1686ABDCC

  • Zoro # G5843286


product price: $45.89
/ea

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Color
Light Gray
Size
160 x 80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1686ABDCC
Zoro #
G5843286
UPC #
783510171698
Country of Origin
Estonia

Dimensions

Size
160 x 80 mm
Height
3.15 in
Width
6.3 in
Depth
2.2 in
Thickness
0.12 in / 3 mm
External Dimensions
6.30 x 3.15 in / 160 x 80 mm
Panel Size
5.16 x 2.56 in / 131 x 65 mm

Details

Item
Qline D,Type 4x,160x80x55mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Color
Light Gray
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Weight
0.44 lb
Series
QLine
Standards
Panel
Q168PD
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
5.83 x 1.97 in / 148 x 50 mm

Description

Qline D,Type 4x,160x80x55mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.