Zoro Homepage

Qline D, Type 4x, 160x80x85mm, Polycarbo

  • Mfr # Q1689PCD

  • Zoro # G5822803


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
Size
160 x 80 mm
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1689PCD
Zoro #
G5822803
UPC #
783510138394
Country of Origin
Estonia

Dimensions

Size
160 x 80 mm
Width
2.87 in
Depth
3.11 in
Height
4.45 in
Thickness
0.16 in / 4 mm
External Dimensions
6.30 x 3.15 in / 160 x 80 mm
Panel Size
5.16 x 2.56 in / 131 x 65 mm

Details

Item
Qline D,Type 4x,160x80x85mm,Polycarbo
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q168PD
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Opaque Cover, Watertight, Corrosion-Resistant
Series
QLine
Weight
0.58 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Opaque
Mounting
5.83 x 1.97 in / 148 x 50 mm
Panel
Q168PD

Description

Qline D,Type 4x,160x80x85mm,Polycarbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.