Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D, Type 4x, 200x150x75mm, Abs

  • Mfr # Q20158ABD

  • Zoro # G5844765


product price: $68.59
/ea

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2015PD
Width
7.87 in
Features
Opaque Cover, Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q20158ABD
Zoro #
G5844765
UPC #
783510174392
Country of Origin
Estonia

Dimensions

Width
7.87 in
Height
5.91 in
Size
200 x 150 mm
Depth
2.99 in
Thickness
0.16 in / 4 mm
External Dimensions
7.87 x 5.91 in / 200 x 150 mm
Panel Size
6.69 x 5.04 in / 170 x 128 mm

Details

Item
Qline D,Type 4x,200x150x75mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2015PD
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
0.90 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Panel
Q2015PD
Mounting
7.40 x 4.72 in / 188 x 120 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Opaque

Description

Qline D,Type 4x,200x150x75mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.