Zoro Homepage

Qline D, Type 4x, 240x160x120mm, Abs

  • Mfr # Q241612ABDCC

  • Zoro # G5844905


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2416PD
Size
240 x 160 mm
Width
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q241612ABDCC
Zoro #
G5844905
UPC #
783510174897
Country of Origin
Estonia

Dimensions

Size
240 x 160 mm
Width
9.45 in
Depth
4.76 in
Height
6.3 in
Thickness
0.16 in / 4 mm
Panel Size
8.31 x 5.83 in / 211 x 148 mm
External Dimensions
9.45 x 6.30 in / 240 x 160 mm

Details

Item
Qline D,Type 4x,240x160x120mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2416PD
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Weight
1.60 lb
Series
QLine
Standards
Panel
Q2416PD
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
8.98 x 5.12 in / 228 x 130 mm

Description

Qline D,Type 4x,240x160x120mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.