Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D, Type 4x, 240x160x120mm, Polycar

  • Mfr # Q241612PCD

  • Zoro # G5844826


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2416PD
Features
Opaque Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q241612PCD
Zoro #
G5844826
UPC #
783510174798
Country of Origin
Estonia

Dimensions

Height
6.3 in
Size
240 x 160 mm
Width
9.45 in
Depth
4.76 in
Thickness
0.16 in / 4 mm
Panel Size
8.31 x 5.83 in / 211 x 148 mm
External Dimensions
9.45 x 6.30 in / 240 x 160 mm

Details

Item
Qline D,Type 4x,240x160x120mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2416PD
Features
Opaque Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Weight
1.70 lb
Series
QLine
Cover Style
Opaque
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
8.98 x 5.12 in / 228 x 130 mm
Panel
Q2416PD

Description

Qline D,Type 4x,240x160x120mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.