Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D, Type 4x, 300x230x85mm, Abs

  • Mfr # Q30239ABD

  • Zoro # G5844887


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3023PD
Height
9.06 in
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q30239ABD
Zoro #
G5844887
UPC #
783510175795
Country of Origin
Estonia

Dimensions

Height
9.06 in
Width
11.81 in
Size
11.81 x 9.05 in
Depth
3.39 in
Thickness
0.12 in / 3 mm
External Dimensions
11.81 x 9.05 in / 300 x 230 mm
Panel Size
10.43 x 8.27 in / 265 x 210 mm

Details

Item
Qline D,Type 4x,300x230x85mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3023PD
Color
Light Gray
Features
Opaque Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Weight
1.90 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Panel
Q3023PD
Cover Style
Opaque
Mounting
11.34 x 7.87 in / 288 x 200 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline D,Type 4x,300x230x85mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.