Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D, Type 4x, 55x53x35mm, Polycarbon

  • Mfr # Q554PCD

  • Zoro # G5842315


product price: $22.99
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
Color
Light Gray
Depth
1.42 in
Height
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q554PCD
Zoro #
G5842315
UPC #
783510170196
Country of Origin
Estonia

Dimensions

Depth
1.42 in
Height
2.09 in
Size
2.17 x 2.09 in
Width
2.17 in
Thickness
0.12 in / 3 mm
External Dimensions
2.17 x 2.09 in / 55 x 53 mm

Details

Item
Qline D,Type 4x,55x53x35mm,Polycarbon
Material
Polycarbonate
Finish
Smooth Gloss
Color
Light Gray
Features
Opaque Cover, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
0.10 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Mounting
1.69 x 1.61 in / 43 x 41 mm
Cover Style
Opaque
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline D,Type 4x,55x53x35mm,Polycarbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.