Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Emc, Type 4x, 125x125x99mm, Pol

  • Mfr # Q131310PCEMC

  • Zoro # G5820256


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1313PE
Size
4.67 x 4.67 x 3.64 in
Height
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q131310PCEMC
Zoro #
G5820256
UPC #
783510134112
Country of Origin
Estonia

Dimensions

Size
4.67 x 4.67 x 3.64 in
Height
4.9 in
Depth
3.9 in
Width
4.9 in
Body Thickness
0.12 in / 3 mm
Door Thickness
0.14 in / 4 mm
External Dimensions
125 x 125 mm / 4.92 x 4.92 in
Internal Dimensions
119 x 119 x 92 mm / 4.67 x 4.67 x 3.64 in
Panel Size
3.86 x 3.86 in / 98 x 98 mm

Details

Item
Qline E,Emc,Type 4x,125x125x99mm,Pol
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1313PE
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
0.80 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94: Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Interior Finish
EMC Conductive Coating
Mounting
4.33 x 4.33 in / 110 x 110 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q1313PE

Description

Qline E,Emc,Type 4x,125x125x99mm,Pol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.