Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QLINE E, EMC, Type 4X, 125x75x74mm, Poly

  • Mfr # Q1388PCEMC

  • Zoro # G5856839


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q138PE
Size
4.67 x 2.70 x 2.65 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1388PCEMC
Zoro #
G5856839
UPC #
783510456894
Country of Origin
Estonia

Dimensions

Size
4.67 x 2.70 x 2.65 in
Width
2.95 in
Height
4.92 in
Depth
2.91 in
External Dimensions
125 x 75 mm / 4.92 x 2.95 in
Internal Dimensions
119 x 69 x 67 mm / 4.67 x 2.70 x 2.65 in
Body Thickness
0.12 in / 3 mm
Panel Size
3.86 x 1.89 in / 98 x 48 mm
Door Thickness
0.14 in / 4 mm

Details

Item
QLINE E,EMC,Type 4X,125x75x74mm,Poly
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q138PE
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
0.20 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94: Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
4.33 x 2.36 in / 110 x 60 mm
Panel
Q138PE
Interior Finish
EMC Conductive Coating

Description

QLINE E,EMC,Type 4X,125x75x74mm,Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.