Zoro Homepage

QLINE E, EMC, Type 4X, 175x125x74mm, Polycarbonate

  • Mfr # Q18138PCEMC

  • Zoro # G6806285


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1813PE
Color
Light Gray
Width
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q18138PCEMC
Zoro #
G6806285
UPC #
783510457198
Country of Origin
Estonia

Dimensions

Width
4.92 in
Height
6.89 in
Depth
2.91 in
Size
6.63 x 4.67 x 2.65 in
External Dimensions
175 x 125 mm / 6.89 x 4.92 in
Panel Size
5.83 x 3.86 in / 148 x 98 mm
Internal Dimensions
169 x 119 x 67 mm / 6.63 x 4.67 x 2.65 in
Body Thickness
0.12 in / 3 mm
Door Thickness
0.14 in / 4 mm

Details

Item
QLINE E,EMC,Type 4X,175x125x74mm,Pol
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1813PE
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94: Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
0.80 lb
Series
QLine
Interior Finish
EMC Conductive Coating
Mounting
6.30 x 4.33 in / 160 x 110 mm
Panel
Q1813PE
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

QLINE E,EMC,Type 4X,175x125x74mm,Pol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.