Zoro Homepage

QLINE E, EMC, Type 4X, 175x175x74mm, Polycarbonate

  • Mfr # Q18188PCEMC

  • Zoro # G6806267


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1818PE
Features
Watertight, Corrosion-Resistant
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q18188PCEMC
Zoro #
G6806267
UPC #
783510457297
Country of Origin
Estonia

Dimensions

Width
6.89 in
Height
6.89 in
Size
6.63 x 6.63 x 2.65 in
Depth
2.91 in
Panel Size
5.83 x 5.83 in / 148 x 148 mm
Body Thickness
0.12 in / 3 mm
Door Thickness
0.14 in / 4 mm
External Dimensions
175 x 175 mm / 6.89 x 6.89 in
Internal Dimensions
169 x 169 x 67 mm / 6.63 x 6.63 x 2.65 in

Details

Item
QLINE E,EMC,Type 4X,175x175x74mm,Pol
Material
Polycarbonate
Finish
Smooth Matte, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q1818PE
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94: Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
1.10 lb
Series
QLine
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
6.30 x 6.30 in / 160 x 160 mm
Panel
Q1818PE
Interior Finish
EMC Conductive Coating

Description

QLINE E,EMC,Type 4X,175x175x74mm,Pol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.