Zoro Homepage

Qline E Hardware Kit, Fits Qline E

  • Mfr # QEHK35

  • Zoro # G5829977


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Material
Stainless Steel 304
Finish
Polished
For Use With
Fits QLine Enclosure When 67 mm, 117 mm or 142 mm
Color
Unpainted
Series
QLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEHK35
Zoro #
G5829977
UPC #
783510149192
Country of Origin
Estonia

Details

Item
Qline E Hardware Kit,Fits Qline E
Material
Stainless Steel 304
Finish
Polished
For Use With
Fits QLine Enclosure When 67 mm, 117 mm or 142 mm
Color
Unpainted
Series
QLine
Weight
0.04 lb
Fits QLine Enclosure
When C = 67 mm, 117 mm or 142 mm

Description

Qline E Hardware Kit,Fits Qline E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.