Zoro Homepage

Qline E Hardware Kit, Fits Qline E

  • Mfr # QEHK60

  • Zoro # G5829724


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Stainless Steel 304
Finish
Polished
For Use With
Fits QLine Enclosure When 92 mm
Color
Unpainted
Weight
0.04 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEHK60
Zoro #
G5829724
UPC #
783510149291
Country of Origin
Estonia

Details

Item
Qline E Hardware Kit,Fits Qline E
Material
Stainless Steel 304
Finish
Polished
For Use With
Fits QLine Enclosure When 92 mm
Color
Unpainted
Weight
0.04 lb
Series
QLine
Fits QLine Enclosure
When C = 92 mm

Description

Qline E Hardware Kit,Fits Qline E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.