Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 125x125x74mm, Abs

  • Mfr # Q13138ABE

  • Zoro # G5845368


product price: $46.59
/ea

Key Features

Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1313PE
NEMA Enclosure Type
4X, 12, 13
Size
125 x 125 x 74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q13138ABE
Zoro #
G5845368
UPC #
783510178192
Country of Origin
Estonia

Dimensions

Size
125 x 125 x 74 mm
Width
4.92 in
Height
4.92 in
Depth
2.95 in
Door Thickness
0.14 in / 4 mm
Body Thickness
0.12 in / 3 mm
Panel Size
3.86 x 3.86 in / 98 x 98 mm
External Dimensions
125 x 125 mm / 4.92 x 4.92 in

Details

Item
Qline E,Type 4x,125x125x74mm,Abs
Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1313PE
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Series
QLine
Weight
0.40 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
4.33 x 4.33 in / 110 x 110 mm
Cover Style
Opaque
Panel
Q1313PE

Description

Qline E,Type 4x,125x125x74mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.