Zoro Homepage

Qline E, Type 4x, 125x125x74mm, Polycarb

  • Mfr # Q13138PCE

  • Zoro # G5823519


product price: $64.99
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1313PE
Features
Opaque Cover, Watertight, Corrosion-Resistant
Width
4.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q13138PCE
Zoro #
G5823519
UPC #
783510140496
Country of Origin
Estonia

Dimensions

Width
4.67 in
Size
125 x 125 x 74 mm
Depth
2.65 in
Height
4.67 in
Body Thickness
0.12 in / 3 mm
Panel Size
3.86 x 3.86 in / 98 x 98 mm
External Dimensions
125 x 125 mm / 4.92 x 4.92 in
Door Thickness
0.14 in / 4 mm

Details

Item
Qline E,Type 4x,125x125x74mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1313PE
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
0.67 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Mounting
4.33 x 4.33 in / 110 x 110 mm
Panel
Q1313PE
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Opaque

Description

Qline E,Type 4x,125x125x74mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.