
Qline E, Type 4x, 125x125x99mm, Polycarb
Mfr # Q131310PCECC
Zoro # G5823756
product price: $68.85
/eaKey Features
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1313PE
Size
125 x 125 x 99 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q131310PCECC
Zoro #
G5823756
UPC #
783510140595
Country of Origin
Estonia
Dimensions
Size
125 x 125 x 99 mm
Height
4.67 in
Width
4.67 in
Depth
3.64 in
Body Thickness
0.12 in / 3 mm
External Dimensions
125 x 125 mm / 4.92 x 4.92 in
Panel Size
3.86 x 3.86 in / 98 x 98 mm
Door Thickness
0.14 in / 4 mm
Details
Item
Qline E,Type 4x,125x125x99mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1313PE
Color
Light Gray
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
0.80 lb
Standards
Mounting
4.33 x 4.33 in / 110 x 110 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Panel
Q1313PE
Description
Qline E,Type 4x,125x125x99mm,Polycarb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.