Zoro Homepage

Qline E, Type 4x, 125x75x124mm, Polycarb

  • Mfr # Q13813PCECC

  • Zoro # G5823555


product price: $58.49
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
Size
125 x 75 x 124 mm
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q13813PCECC
Zoro #
G5823555
UPC #
783510140199
Country of Origin
Estonia

Dimensions

Size
125 x 75 x 124 mm
Width
2.7 in
Depth
4.62 in
Height
4.67 in
Door Thickness
0.14 in / 4 mm
External Dimensions
125 x 75 mm / 4.92 x 2.95 in
Panel Size
3.86 x 1.89 in / 98 x 48 mm
Body Thickness
0.12 in / 3 mm

Details

Item
Qline E,Type 4x,125x75x124mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Clear Cover, Watertight, corrosion-resistant
Series
QLine
Weight
0.70 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Cover Style
Clear
Mounting
4.33 x 2.36 in / 110 x 60 mm
Panel
Q138PE
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline E,Type 4x,125x75x124mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.