Zoro Homepage

Qline E, Type 4x, 125x75x74mm, Polycarbo

  • Mfr # Q1388PCE

  • Zoro # G5823467


product price: $55.79
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
NEMA Enclosure Type
4X, 12, 13
Depth
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1388PCE
Zoro #
G5823467
UPC #
783510139797
Country of Origin
Estonia

Dimensions

Depth
2.64 in
Width
2.72 in
Height
4.69 in
Size
125 x 75 x 74 mm
Panel Size
3.86 x 1.89 in / 98 x 48 mm
Body Thickness
0.12 in / 3 mm
External Dimensions
125 x 75 mm / 4.92 x 2.95 in
Door Thickness
0.14 in / 4 mm

Details

Item
Qline E,Type 4x,125x75x74mm,Polycarbo
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Series
QLine
Weight
0.40 lb
Standards
Mounting
4.33 x 2.36 in / 110 x 60 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Opaque
Panel
Q138PE

Description

Qline E,Type 4x,125x75x74mm,Polycarbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.