Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 125x75x99mm, Polycarbo

  • Mfr # Q13810PCE

  • Zoro # G5823573


product price: $58.85
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
Height
4.67 in
Depth
3.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q13810PCE
Zoro #
G5823573
UPC #
783510139995
Country of Origin
Estonia

Dimensions

Height
4.67 in
Depth
3.64 in
Size
125 x 75 x 99 mm
Width
2.7 in
External Dimensions
125 x 75 mm / 4.92 x 2.95 in
Body Thickness
0.12 in / 3 mm
Door Thickness
0.14 in / 4 mm
Panel Size
3.86 x 1.89 in / 98 x 48 mm

Details

Item
Qline E,Type 4x,125x75x99mm,Polycarbo
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Series
QLine
Weight
0.60 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
4.33 x 2.36 in / 110 x 60 mm
Cover Style
Opaque
Panel
Q138PE

Description

Qline E,Type 4x,125x75x99mm,Polycarbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.