Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 175x125x149mm, Abs

  • Mfr # Q181315ABECC

  • Zoro # G5846253


product price: $56.65
/ea

Key Features

Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1813PE
Size
175 x 125 x 149 mm
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q181315ABECC
Zoro #
G5846253
UPC #
783510180294
Country of Origin
Estonia

Dimensions

Size
175 x 125 x 149 mm
Width
6.89 in
Height
4.92 in
Depth
5.91 in
Panel Size
5.83 x 3.86 in / 148 x 98 mm
External Dimensions
175 x 125 mm / 6.89 x 4.92 in
Body Thickness
0.12 in / 3 mm
Door Thickness
0.14 in / 4 mm

Details

Item
Qline E,Type 4x,175x125x149mm,Abs
Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1813PE
NEMA Enclosure Type
4X, 12, 13
Features
Clear Cover, Watertight, corrosion-resistant
Color
Light Gray
Weight
1.20 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Mounting
6.30 x 4.33 in / 160 x 110 mm
Cover Style
Clear
Panel
Q1813PE
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline E,Type 4x,175x125x149mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.