Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 175x125x99mm, Abs

  • Mfr # Q181310ABECC

  • Zoro # G5846445


product price: $47.79
/ea

Key Features

Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1813PE
NEMA Enclosure Type
4X, 12, 13
Height
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q181310ABECC
Zoro #
G5846445
UPC #
783510179595
Country of Origin
Estonia

Dimensions

Height
4.92 in
Width
6.89 in
Size
175 x 125 x 99 mm
Depth
3.94 in
Body Thickness
0.12 in / 3 mm
External Dimensions
175 x 125 mm / 6.89 x 4.92 in
Panel Size
5.83 x 3.86 in / 148 x 98 mm
Door Thickness
0.14 in / 4 mm

Details

Item
Qline E,Type 4x,175x125x99mm,Abs
Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1813PE
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Clear Cover, Watertight, corrosion-resistant
Series
QLine
Weight
0.94 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Panel
Q1813PE
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
6.30 x 4.33 in / 160 x 110 mm

Description

Qline E,Type 4x,175x125x99mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.