Zoro Homepage

Qline E, Type 4x, 175x175x99mm, Polycarb

  • Mfr # Q181810PCE

  • Zoro # G5824474


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1818PE
Color
Light Gray
Depth
3.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q181810PCE
Zoro #
G5824474
UPC #
783510142391
Country of Origin
Estonia

Dimensions

Depth
3.64 in
Width
6.63 in
Size
175 x 175 x 99 mm
Height
6.63 in
Panel Size
5.83 x 5.83 in / 148 x 148 mm
Door Thickness
0.14 in / 4 mm
Body Thickness
0.12 in / 3 mm
External Dimensions
175 x 175 mm / 6.89 x 6.89 in

Details

Item
Qline E,Type 4x,175x175x99mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1818PE
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Watertight, Corrosion-Resistant
Series
QLine
Weight
1.30 lb
Standards
Panel
Q1818PE
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Opaque
Mounting
6.30 x 6.30 in / 160 x 160 mm

Description

Qline E,Type 4x,175x175x99mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.