Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 250x175x99mm, Polycarb

  • Mfr # Q251810PCE

  • Zoro # G5825244


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q2518PE
Color
Light Gray
Size
250 x 175 x 99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q251810PCE
Zoro #
G5825244
UPC #
783510143398
Country of Origin
Estonia

Dimensions

Size
250 x 175 x 99 mm
Depth
3.64 in
Height
9.59 in
Width
6.63 in
Door Thickness
0.14 in / 4 mm
Panel Size
8.78 x 5.83 in / 223 x 148 mm
Body Thickness
0.12 in / 3 mm
External Dimensions
250 x 175 mm / 9.84 x 6.89 in

Details

Item
Qline E,Type 4x,250x175x99mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q2518PE
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Watertight, Corrosion-Resistant
Series
QLine
Weight
1.70 lb
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Cover Style
Opaque
Mounting
9.25 x 6.30 in / 235 x 160 mm
Panel
Q2518PE
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline E,Type 4x,250x175x99mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.