Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 250x175x99mm, Polycarb

  • Mfr # Q251810PCECC

  • Zoro # G5825497


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q2518PE
NEMA Enclosure Type
4X, 12, 13
Depth
3.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q251810PCECC
Zoro #
G5825497
UPC #
783510143299
Country of Origin
Estonia

Dimensions

Depth
3.64 in
Height
9.59 in
Size
250 x 175 x 99 mm
Width
6.63 in
External Dimensions
250 x 175 mm / 9.84 x 6.89 in
Panel Size
8.78 x 5.83 in / 223 x 148 mm
Door Thickness
0.14 in / 4 mm
Body Thickness
0.12 in / 3 mm

Details

Item
Qline E,Type 4x,250x175x99mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q2518PE
NEMA Enclosure Type
4X, 12, 13
Features
Clear Cover, Watertight, corrosion-resistant
Color
Light Gray
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Weight
1.60 lb
Series
QLine
Cover Style
Clear
Panel
Q2518PE
Mounting
9.25 x 6.30 in / 235 x 160 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline E,Type 4x,250x175x99mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.