Zoro Homepage

QLINE I, EMC, Type 4X, 300x200x123mm, Polycarbonate

  • Mfr # Q302013PCEMC

  • Zoro # G6806678


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q3020PI
NEMA Enclosure Type
4X, 12, 13
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q302013PCEMC
Zoro #
G6806678
UPC #
783510465193
Country of Origin
Estonia

Dimensions

Width
7.87 in
Size
11.81 x 7.87 in
Height
11.81 in
Depth
4.84 in
Thickness
0.14 in / 4 mm
Panel Size
10.24 x 6.30 in / 260 x 160 mm
Internal Dimensions
288 x 188 mm / 11.34 x 7.40 in
External Dimensions
300 x 200 mm / 11.81 x 7.87 in

Details

Item
QLINE I,EMC,Type 4X,300x200x123mm,Po
Material
Polycarbonate
Finish
Smooth Gloss, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q3020PI
NEMA Enclosure Type
4X, 12, 13
Features
Watertight, Corrosion-Resistant
Color
Light Gray
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Series
QLine
Weight
3.20 lb
Panel
Q3020PI
Interior Finish
EMC Conductive Coating
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
11.02 x 7.09 in / 280 x 180 mm

Description

QLINE I,EMC,Type 4X,300x200x123mm,Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.