Zoro Homepage

QLINE I, EMC, Type 4X, 400x200x123mm, Polycarbonate

  • Mfr # Q402013PCEMC

  • Zoro # G6806635


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q4020PI
Height
15-3/4 in
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q402013PCEMC
Zoro #
G6806635
UPC #
783510465292
Country of Origin
Estonia

Dimensions

Height
15-3/4 in
Width
7.87 in
Size
15-3/4 x 7.87 in
Depth
4.84 in
Thickness
0.14 in / 4 mm
Internal Dimensions
388 x 188 mm / 15.28 x 7.40 in
Panel Size
14.17 x 6.30 in / 360 x 160 mm
External Dimensions
400 x 200 mm / 15.75 x 7.87 in

Details

Item
QLINE I,EMC,Type 4X,400x200x123mm,Po
Material
Polycarbonate
Finish
Smooth Gloss, EMC Conductive Coating
For Use With
For Use With Mfr. Model Number Q4020PI
Features
Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Series
QLine
Weight
3.80 lb
Panel
Q4020PI
Mounting
14.96 x 7.09 in / 380 x 180 mm
Interior Finish
EMC Conductive Coating
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

QLINE I,EMC,Type 4X,400x200x123mm,Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.