Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline I, Type 4x, 125x125x124mm, Abs

  • Mfr # Q202018ABICC

  • Zoro # G5846908


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020EXTI, Q2020PI
Size
200 x 200 mm
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q202018ABICC
Zoro #
G5846908
UPC #
783510182892
Country of Origin
Estonia

Dimensions

Size
200 x 200 mm
Depth
7.09 in
Width
7.87 in
Height
7.87 in
Thickness
0.14 in / 4 mm
External Dimensions
200 x 200 mm / 7.87 x 7.87 in
Panel Size
6.30 x 6.30 in / 160 x 160 mm

Details

Item
Qline I,Type 4x,125x125x124mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020EXTI, Q2020PI
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Series
QLine
Weight
2.80 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Latch Type
Screw Cover
Panel
Q2020PI
Mounting
7.09 x 7.09 in / 180 x 180 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Extension Ring
Q2020EXTI

Description

Qline I,Type 4x,125x125x124mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.