Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline I, Type 4x, 125x125x74mm, Abs

  • Mfr # Q302013ABICC

  • Zoro # G5846664


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020EXTI, Q3020PI
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q302013ABICC
Zoro #
G5846664
UPC #
783510182991
Country of Origin
Estonia

Dimensions

Depth
5.12 in
Height
7.87 in
Size
11.81 x 7.87 in
Width
11.81 in
Thickness
0.14 in / 4 mm
Panel Size
10.24 x 6.30 in / 260 x 160 mm
External Dimensions
300 x 200 mm / 11.81 x 7.87 in

Details

Item
Qline I,Type 4x,125x125x74mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020EXTI, Q3020PI
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Weight
3.26 lb
Series
QLine
Mounting
11.02 x 7.09 in / 280 x 180 mm
Extension Ring
Q3020EXTI
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Screw Cover
Panel
Q3020PI

Description

Qline I,Type 4x,125x125x74mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.