
Qline I, Type 4x, 125x125x99mm, Abs
Mfr # Q202013ABICC
Zoro # G5846856
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020EXTI, Q2020PI
Size
200 x 200 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q202013ABICC
Zoro #
G5846856
UPC #
783510182793
Country of Origin
Estonia
Dimensions
Size
200 x 200 mm
Height
7.87 in
Width
7.87 in
Depth
5.12 in
Thickness
0.14 in / 4 mm
Panel Size
6.30 x 6.30 in / 160 x 160 mm
External Dimensions
200 x 200 mm / 7.87 x 7.87 in
Details
Item
Qline I,Type 4x,125x125x99mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020EXTI, Q2020PI
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Weight
2.10 lb
Series
QLine
Standards
Latch Type
Screw Cover
Extension Ring
Q2020EXTI
Panel
Q2020PI
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
7.09 x 7.09 in / 180 x 180 mm
Description
Qline I,Type 4x,125x125x99mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.