Zoro Homepage

Qline I, Type 4x, 125x75x124mm, Abs

  • Mfr # Q303013ABICC

  • Zoro # G5847109


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
Depth
5.12 in
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q303013ABICC
Zoro #
G5847109
UPC #
783510183394
Country of Origin
Estonia

Dimensions

Depth
5.12 in
Height
11.81 in
Size
11.81 x 11.81 in
Width
11.81 in
Thickness
0.14 in / 4 mm
External Dimensions
300 x 300 mm / 11.81 x 11.81 in
Panel Size
10.24 x 10.24 in / 260 x 260 mm

Details

Item
Qline I,Type 4x,125x75x124mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Series
QLine
Weight
3.66 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Panel
Q3030PI
Latch Type
Screw Cover
Extension Ring
Q3030EXTI
Mounting
11.02 x 11.02 in / 280 x 280 mm

Description

Qline I,Type 4x,125x75x124mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.