Zoro Homepage

Qline I, Type 4x, 175x125x74mm, Abs

  • Mfr # Q403018ABICC

  • Zoro # G5846768


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030EXTI, Q4030PI
Color
Light Gray
Width
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q403018ABICC
Zoro #
G5846768
UPC #
783510183691
Country of Origin
Estonia

Dimensions

Width
15-3/4 in
Depth
7.09 in
Height
11.81 in
Size
15-3/4 x 11.81 in
Thickness
0.14 in / 4 mm
External Dimensions
400 x 300 mm / 15.75 x 11.81 in
Panel Size
14.17 x 10.24 in / 360 x 260 mm

Details

Item
Qline I,Type 4x,175x125x74mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4030EXTI, Q4030PI
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Series
QLine
Weight
5.80 lb
Standards
Latch Type
Screw Cover
Panel
Q4030PI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Extension Ring
Q4030EXTI
Mounting
14.96 x 11.02 in / 380 x 280 mm

Description

Qline I,Type 4x,175x125x74mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.