Zoro Homepage

Qline I, Type 4x, 175x125x99mm, Abs

  • Mfr # Q402013ABICC

  • Zoro # G5846978


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4020EXTI, Q4020PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Width
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q402013ABICC
Zoro #
G5846978
UPC #
783510183196
Country of Origin
Estonia

Dimensions

Width
15-3/4 in
Depth
5.12 in
Size
15-3/4 x 7.87 in
Height
7.87 in
Thickness
0.14 in / 4 mm
External Dimensions
400 x 200 mm / 15.75 x 7.87 in
Panel Size
14.17 x 6.30 in / 360 x 160 mm

Details

Item
Qline I,Type 4x,175x125x99mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q4020EXTI, Q4020PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
3.50 lb
Series
QLine
Standards
Panel
Q4020PI
Mounting
14.96 x 7.09 in / 380 x 180 mm
Extension Ring
Q4020EXTI
Cover Style
Clear
Latch Type
Screw Cover
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline I,Type 4x,175x125x99mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.