Zoro Homepage

Qline I, Type 4x, 175x175x124mm, Abs

  • Mfr # Q603018ABICC

  • Zoro # G5847224


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Size
23.62 x 11.81 in
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q603018ABICC
Zoro #
G5847224
UPC #
783510184391
Country of Origin
Estonia

Dimensions

Size
23.62 x 11.81 in
Height
11.81 in
Width
23.62 in
Depth
7.09 in
Thickness
0.14 in / 4 mm
External Dimensions
600 x 300 mm / 23.62 x 11.81 in
Panel Size
22.05 x 10.24 in / 560 x 260 mm

Details

Item
Qline I,Type 4x,175x175x124mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6030EXTI, Q6030PI
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Standards
Series
QLine
Weight
7.90 lb
Cover Style
Clear
Mounting
22.83 x 11.02 in / 580 x 280 mm
Panel
Q6030PI
Extension Ring
Q6030EXTI
Latch Type
Screw Cover
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Qline I,Type 4x,175x175x124mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.