Zoro Homepage

Qline I, Type 4x, 200x200x123mm, Abs

  • Mfr # Q202013ABI

  • Zoro # G5826389


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020EXTI, Q2020PI
Size
200 x 200 mm
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q202013ABI
Zoro #
G5826389
UPC #
783510144593
Country of Origin
Estonia

Dimensions

Size
200 x 200 mm
Width
7.4 in
Height
7.4 in
Depth
4.84 in
Thickness
0.14 in / 4 mm
External Dimensions
200 x 200 mm / 7.87 x 7.87 in
Panel Size
6.30 x 6.30 in / 160 x 160 mm

Details

Item
Qline I,Type 4x,200x200x123mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020EXTI, Q2020PI
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
2.20 lb
Series
QLine
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q2020PI
Cover Style
Opaque
Latch Type
Screw Cover
Mounting
7.09 x 7.09 in / 180 x 180 mm
Extension Ring
Q2020EXTI

Description

Qline I,Type 4x,200x200x123mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.