Zoro Homepage

Qline I, Type 4x, 200x200x123mm, Polycar

  • Mfr # Q202013PCIQRR

  • Zoro # G5836076


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020PI
NEMA Enclosure Type
4X, 12
Features
Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q202013PCIQRR
Zoro #
G5836076
UPC #
783510159634
Country of Origin
Estonia

Dimensions

Size
200 x 200 x 123 mm
Depth
5.12 in
Height
7.87 in
Width
7.87 in
Thickness
0.14 in / 4 mm
Panel Size
6.30 x 6.30 in / 160 x 160 mm
External Dimensions
200 x 200 mm / 7.87 x 7.87 in

Details

Item
Qline I,Type 4x,200x200x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020PI
NEMA Enclosure Type
4X, 12
Features
Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Color
Light Gray
Weight
2.98 lb
Series
QLine
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
7.09 x 7.09 in / 180 x 180 mm
Cover Style
Opaque
Latch Type
Quick Release Latch
Panel
Q2020PI

Description

Qline I,Type 4x,200x200x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.