Zoro Homepage

Qline I, Type 4x, 200x200x173mm, Polycar

  • Mfr # Q202018PCIQRR

  • Zoro # G5836103


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020PI
Depth
7.09 in
Size
200 x 200 x 173 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q202018PCIQRR
Zoro #
G5836103
UPC #
783510159641
Country of Origin
Estonia

Dimensions

Depth
7.09 in
Size
200 x 200 x 173 mm
Width
7.87 in
Height
7.87 in
Thickness
0.14 in / 4 mm
External Dimensions
200 x 200 mm / 7.87 x 7.87 in
Panel Size
6.30 x 6.30 in / 160 x 160 mm

Details

Item
Qline I,Type 4x,200x200x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q2020PI
Color
Light Gray
Features
Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Weight
3.70 lb
Series
QLine
Standards
Cover Style
Opaque
Mounting
7.09 x 7.09 in / 180 x 180 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Quick Release Latch
Panel
Q2020PI

Description

Qline I,Type 4x,200x200x173mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.