Zoro Homepage

Qline I, Type 4x, 300x200x173mm, Polycar

  • Mfr # Q302018PCI

  • Zoro # G5826949


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020EXTI, Q3020PI
NEMA Enclosure Type
4X, 12, 13
Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q302018PCI
Zoro #
G5826949
UPC #
783510145392
Country of Origin
Estonia

Dimensions

Width
7.4 in
Depth
6.81 in
Size
300 x 200 x 173 mm
Height
11.34 in
Thickness
0.14 in / 4 mm
Panel Size
10.24 x 6.30 in / 260 x 160 mm
External Dimensions
300 x 200 mm / 11.81 x 7.87 in

Details

Item
Qline I,Type 4x,300x200x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020EXTI, Q3020PI
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Weight
4 lb
Series
QLine
Standards
Mounting
11.02 x 7.09 in / 280 x 180 mm
Panel
Q3020PI
Cover Style
Opaque
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Screw Cover
Extension Ring
Q3020EXTI

Description

Qline I,Type 4x,300x200x173mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.