Zoro Homepage

Qline I, Type 4x, 300x200x173mm, Polycar

  • Mfr # Q302018PCICC

  • Zoro # G5826836


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020EXTI, Q3020PI
NEMA Enclosure Type
4X, 12, 13
Depth
6.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q302018PCICC
Zoro #
G5826836
UPC #
783510145293
Country of Origin
Estonia

Dimensions

Depth
6.81 in
Width
7.4 in
Size
300 x 200 x 173 mm
Height
11.34 in
Thickness
0.14 in / 4 mm
External Dimensions
300 x 200 mm / 11.81 x 7.87 in
Panel Size
10.24 x 6.30 in / 260 x 160 mm

Details

Item
Qline I,Type 4x,300x200x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020EXTI, Q3020PI
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Clear Cover, Screw Cover, Watertight, corrosion-resistant
Series
QLine
Weight
3.90 lb
Standards
Cover Style
Clear
Extension Ring
Q3020EXTI
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Latch Type
Screw Cover
Mounting
11.02 x 7.09 in / 280 x 180 mm
Panel
Q3020PI

Description

Qline I,Type 4x,300x200x173mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.