Zoro Homepage

Qline I, Type 4x, 300x300x123mm, Abs

  • Mfr # Q303013ABI

  • Zoro # G5827703


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
Height
11.34 in
Depth
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q303013ABI
Zoro #
G5827703
UPC #
783510146399
Country of Origin
Estonia

Dimensions

Height
11.34 in
Depth
4.84 in
Width
11.34 in
Size
11.81 x 11.81 in
Thickness
0.14 in / 4 mm
Panel Size
10.24 x 10.24 in / 260 x 260 mm
External Dimensions
300 x 300 mm / 11.81 x 11.81 in

Details

Item
Qline I,Type 4x,300x300x123mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Series
QLine
Weight
3.50 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
11.02 x 11.02 in / 280 x 280 mm
Extension Ring
Q3030EXTI
Cover Style
Opaque
Panel
Q3030PI
Latch Type
Screw Cover

Description

Qline I,Type 4x,300x300x123mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.