Zoro Homepage

Qline I, Type 4x, 300x300x123mm, Polycar

  • Mfr # Q303013PCI

  • Zoro # G5827633


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
Size
300 x 300 x 123 mm
Width
11.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q303013PCI
Zoro #
G5827633
UPC #
783510146290
Country of Origin
Estonia

Dimensions

Size
300 x 300 x 123 mm
Width
11.34 in
Height
11.34 in
Depth
4.84 in
Thickness
0.14 in / 4 mm
External Dimensions
300 x 300 mm / 11.81 x 11.81 in
Panel Size
10.24 x 10.24 in / 260 x 260 mm

Details

Item
Qline I,Type 4x,300x300x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030EXTI, Q3030PI
NEMA Enclosure Type
4X, 12, 13
Features
Opaque Cover, Screw Cover, Watertight, Corrosion-Resistant
Color
Light Gray
Series
QLine
Weight
3.90 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q3030PI
Mounting
11.02 x 11.02 in / 280 x 280 mm
Latch Type
Screw Cover
Extension Ring
Q3030EXTI
Cover Style
Opaque

Description

Qline I,Type 4x,300x300x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.